Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Clear

Catalog No. p-4955430 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.5 in.
50 ft. x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-032 50 ft. x 0.5 in.
17-111-033 50 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-111-032 Supplier Brady™ Supplier No. M71C500595CL

Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces

  • Vinyl film with permanent adhesive
  • Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
  • Resistant to grease, oil and most industrial chemicals
  • Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description BMP71 Label Printer Tapes
Adhesive Type Permanent Acrylic
Color Clear
Finish Gloss
Material Vinyl (B-595)
Product Type Tape
For Use With (Application) Labeling pipes, walls, equipment, windows
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 1 Ea.
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 50 ft. x 0.5 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.