Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Filtration Extraction Thimbles - Grade 649 Glass Fibre
SDP

Catalog No. 12101107 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inside:
19 mm
30 mm
43 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
12-101-107 19 mm
12-101-109 30 mm
12-101-108 43 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-101-107
Add to Cart
Add to Cart

Ensures complete extraction of samples, prevents contamination and minimize hands-on time

  • Used for Soxhlet extractors or automized extractors
  • Minimizes the hands-on time
  • Ensures a complete extraction
  • Special selected raw materials
  • High purity - low contamination
  • Effectively protects the extract
  • Safe and reliable extraction
  • Mechanical strength and excellent retention capacities
  • Perfect fit for convenient workflow
  • Optimal usability for special applications

Specifications

Quantity 25
Description Filtration Extraction Thimbles - Grade 649 Glass Fibres
Bottom Shape Round
Diameter (English) Inside 0.7 in.
Diameter (Metric) Inside 19 mm
Material Glass Fibers
Wall Thickness 1 mm
For Use With (Application) Pollution monitoring, air sampling, High temperature filtration (up to 500°C), For acid and base solvents
Grade 649
For Use With (Equipment) Soxhlet extractors or automized extractors
Height (English) 3.5 in.
Length (English) 3.5 in.
Height (Metric) 90 mm
Length (Metric) 90 mm
Sterility Non-sterile
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.