Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Z535 Safety Signs:AVOID CONTAMINATION WASH YOUR HANDS (W/PICTO)

Catalog No. 19140991 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
Height (English):
3.5 in.
10 in.
Width (English):
5 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-140-991 Aluminum 10 in. 14 in.
19-140-985 Plastic 10 in. 14 in.
19-140-979 Polyester 3.5 in. 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-140-991 Supplier Brady™ Supplier No. 46661
  • $64.30
    $51.65 / Each of 1

    Save $12.65

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of plastic, aluminum, or Self-sticking polyester

  • Color: Black/Blue on White
  • Legend: AVOID CONTAMINATION WASH YOUR HANDS (W/PICTO)

Specifications

Material Aluminum
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Displayed Text AVOID CONTAMINATION WASH YOUR HANDS (W/Pictogram)
Product Type Safety Sign
Color Blue on White

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.