Learn More
Description
- Smooth profile
- Superior filtration system
- GMP compliant
- Quiet
- Easy to sanitize
- Solid construction
- High efficiency continuous use
Specifications
Specifications
| Voltage | 120 V |
| Weight (Metric) | 83 kg |
| Weight (English) | 183 lb. |
| Product Type | VHW321 Industrial Vacuum |
| Airflow Rate | 150 cfm |
| Capacity (English) Tank | 6.6 gal. |
| Capacity (Metric) Tank | 25 L |
| Height (English) | 46.1 in. |
| Height (Metric) | 1170 mm |
| Wattage | 1750 W |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.