Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nilfisk™ VHW321 Industrial Vacuum

Catalog No. 19200107 Shop All Nilfisk of America Products
Change view
Click to view available options
Amperage:
24, 12 A
8.8, 4.4, 2.95 A
Voltage:
120 V
220 V
Wattage:
1750 W
2050 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Voltage Wattage
19-200-107 8.8, 4.4, 2.95 A 220 V 2050 W
19-200-106 24, 12 A 120 V 1750 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 19-200-107 Supplier Nilfisk™ Supplier No. 4041200401

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Make daily cleaning in production areas and process manufacturing fast and hassle-free. The Nilfisk VHW321 portable vacuum uses conical cartridge filters provide more surface area, extend filter life and resist clogging. To reduce production downtime, users can clean filters with the new PullClean system while the vacuum is in use.

  • Smooth profile
  • Superior filtration system
  • GMP compliant
  • Quiet
  • Easy to sanitize
  • Solid construction
  • High efficiency continuous use

Specifications

Voltage 220 V
Weight (Metric) 83 kg
Weight (English) 183 lb.
Product Type VHW321 Industrial Vacuum
Airflow Rate 150 cfm
Capacity (English) Tank 6.6 gal.
Capacity (Metric) Tank 25 L
Height (English) 46.1 in.
Height (Metric) 1170 mm
Wattage 2050 W
Width (English) 17.3 in.
Width (Metric) 440 mm
Length (English) 28.9 in.
Length (Metric) 735 mm
Amperage 8.8, 4.4, 2.95 A
Model VHW321
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.