Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sundance Solar™ Sunbender Do-It-Yourself Solar LED Jar Light Kit-Soldering
SCI_ED

Catalog No. S12852
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Blue Light
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S12852 Blue Light
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S12852 Supplier Sundance Solar™ Supplier No. 9001001730BL
This item is not returnable. View return policy

Helps build colorful LED light that automatically comes on at night and goes off at dawn.

  • Made of 3V 70mA polycrystalline solar panel
  • Has dusk/dawn circuit board
  • Has two bright 5mm LEDs
  • Has 2 AAA NiMH rechargeable batteries
  • Battery holder and wires
  • Kit requires soldering, tools needed-soldering iron, solder and flux, hot glue gun, electric drill

Specifications

Product Type Blue Light
Amperage 70 mA
Battery Type 2 AAA NiMH rechargeable batteries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.