Learn More
Sundance Solar™ Sunbender Do-It-Yourself Solar LED Jar Light Kit-Pre Wired

Description
- Made of 3V 70mA polycrystalline solar panel
- Has dusk/dawn circuit board
- Has two bright 5mm LEDs
- Has 2 AAA NiMH rechargeable batteries
- Battery holder and wires, wire nuts
Specifications
Specifications
| Amperage | 70 mA |
| Battery Type | AAA NiMH rechargeable batterie |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.