Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Labs Spectra/Por™ 6 8000 D MWCO Standard RC Pre-wetted Dialysis Kits
SDP

Catalog No. 08700184 Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Diameter (Metric):
7.5 mm
15 mm
20.4 mm
25.5 mm
32 mm
Length (Metric):
0.45 mL/cm vol./length
1.8 mL/cm vol./length
3.3 mL/cm vol./length
5.1 mL/cm vol./length
7.9 mL/cm vol./length
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
08-700-184 7.5 mm 0.45 mL/cm vol./length
08-700-188 32 mm 7.9 mL/cm vol./length
08-700-186 20.4 mm 3.3 mL/cm vol./length
08-700-187 25.5 mm 5.1 mL/cm vol./length
08-700-185 15 mm 1.8 mL/cm vol./length
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 08-700-184 Supplier Spectrum™ Supplier No. 132579T
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

  • 1 meter of Spectra/Por 6 Dialysis Tubing
  • 1 Standard Spectra/Por Closure (for buoyancy)
  • 1 Weighted Spectra/Por Closure (for orientation)
  • 5 Tubing Opening Picks

With Pre-wetted ready-to-use tubing, not requiring soaking to remove glycerol

  • Clear, flexible, study standard grade Regenerated Cellulose (RC) dialysis membrane
  • Membrane packaged wet in preservative solution of 0.05% sodium azide
  • Kits available in 1m tubing lengths ideal for membrane evaluation and qualification
  • Include a pair of closures and convenient tubing opening picks

Specifications

Diameter (Metric) 7.5 mm
Length (Metric) 0.45 mL/cm vol./length
Quantity 1 m Tubing/Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.