Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Molecular Devices Nikon Plan Apochromat Lambda D Objective, 2x, 0.10 NA, Air

Catalog No. 5000014521
Encompass_Preferred

The CFI Plan Apochromat Lambda D 2x objective is a high-performance, infinity-corrected microscope objective designed for wide-field life-science imaging. It delivers a flat, low-aberration image across a large 25 mm field for brightfield and fluorescence workflows.

  • Magnification: 2x.
  • Numerical aperture: 0.10.
  • Working distance: 8.5 mm.
  • Immersion type: air.
  • Objective type: plan apochromat.
  • Cover glass thickness: 0-0.17 mm.
  • Applications: brightfield, DIC, fluorescence, confocal, TIRF.

Catalog No. 50-000-14521 Supplier Molecular Devices Supplier No. 5008586
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CFI Plan Apochromat Lambda D 2x objective is a high-performance, infinity-corrected microscope objective designed for wide-field life-science imaging. It delivers a flat, low-aberration image across a large 25 mm field for brightfield and fluorescence workflows.

  • Magnification: 2x.
  • Numerical aperture: 0.10.
  • Working distance: 8.5 mm.
  • Immersion type: air.
  • Objective type: plan apochromat.
  • Cover glass thickness: 0-0.17 mm.
  • Applications: brightfield, DIC, fluorescence, confocal, TIRF.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.