Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hand Hex Bit Socket, 3/8 in Drive, 4 mm

Catalog No. 501298748
Encompass

This hex bit socket is designed for hand tool applications, featuring a 3/8 inch drive and a 4.00 mm hex size. It is crafted from durable chrome alloy steel for reliable performance.

  • Hex bit socket type
  • Drive size: 3/8 in
  • Hex size: 4.00 mm
  • Bit length: 5 in
  • Chrome alloy steel construction
  • Black oxide (stem) and polished chrome finish
  • Overall length: 6-29/32 in

Catalog No. 50-129-8748 Supplier MSC Supplier No. 05019476
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hex bit socket is designed for hand tool applications, featuring a 3/8 inch drive and a 4.00 mm hex size. It is crafted from durable chrome alloy steel for reliable performance.

  • Hex bit socket type
  • Drive size: 3/8 in
  • Hex size: 4.00 mm
  • Bit length: 5 in
  • Chrome alloy steel construction
  • Black oxide (stem) and polished chrome finish
  • Overall length: 6-29/32 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.