Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Strip Brush, 5/16 in Back, Stainless steel, 1 ea

Catalog No. 502868094
Encompass

This strip brush features a 5/16 in back strip brush width and a 4 in bristle length, constructed with durable stainless steel bristles. It is designed for various applications requiring a long, flexible brush.

  • Bristle length: 4.0 in
  • Back strip brush width: 5/16 in
  • Bristle material: Stainless steel
  • Overall length: 36.000 in
  • Country of origin: United States

Catalog No. 50-286-8094 Supplier MSC Supplier No. 09300898
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This strip brush features a 5/16 in back strip brush width and a 4 in bristle length, constructed with durable stainless steel bristles. It is designed for various applications requiring a long, flexible brush.

  • Bristle length: 4.0 in
  • Back strip brush width: 5/16 in
  • Bristle material: Stainless steel
  • Overall length: 36.000 in
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.