Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ 5 Gallon Bucket Systems
GREENER_CHOICE

Catalog No. 19999859 Shop All Contec Inc. Products
Change view
Click to view available options
Includes:
Two 20 L Buckets, Cart w/ Heavy Duty Casters
Two 20 L Buckets, Cart w/ Standard Casters
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-999-859 Two 20 L Buckets, Cart w/ Heavy Duty Casters
19-200-005 Two 20 L Buckets, Cart w/ Standard Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-859 Supplier Contec™ Supplier No. 2770KIT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two polypropylene 5 gallon (20L) buckets (red, gray) and a stainless-steel cart with heavy-duty casters.

Compact design is ideal for smaller cleanrooms

  • Compact design is ideal for smaller cleanrooms
  • Contec’s Bucket System: Two 5 gal. (20L) Buckets, Stainless Steel Cart is a fully autoclavable stainless steel rolling cart with two polypropylene 5 gallon (20 L) buckets (red, gray), and stainless steel drip cap
  • Durable, yet lightweight construction makes the 2769 bucket system easy to maneuver around cleanrooms
  • Cart features 4 standard casters
  • The double bucket system allows for differentiation between cleaning and rinsing solutions
  • The 5 gallon (20 L) autoclavable buckets are compatible with two types of sieves (sold separately)
  • 2768 is a curved stainless steel sieve used with our EasyCurve™ mop
  • The 2767 is a flat stainless steel sieve for Contec VertiKlean MAX and QuickTask flat mops
  • Both sieves are used with the 2765 frame designed for our 5 gallon (20 L) buckets

Specifications

Product Type Rolling Cart Double Bucket System
Material Polypropylene
Autoclavable Autoclavable
For Use With (Application) Compact Design is ideal for Smaller Cleanrooms
Includes Two 20 L Buckets, Cart w/ Heavy Duty Casters
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.