Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ 5 in. Polymer and Stainless Steel Total-guard Stem Casters for Super Erecta Industrial Wire Shelving Racks

Catalog No. 13460463 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
5.15 x 2.35 x 8.69 in.
5.57 x 2.31 x 8.69 in.
Product Type:
Swivel/Brake Stem Caster
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Product Type
13-460-463 5.15 x 2.35 x 8.69 in. -
13-460-462 5.57 x 2.31 x 8.69 in. Swivel/Brake Stem Caster
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-460-463 Supplier Metro™ Supplier No. 5PSTE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

5 in. Polymer and Stainless Steel Total-guard Stem Casters for Super Erecta Industrial Wire Shelving Racks are designed to provide excellent corrosion protection and moisture resistance for laboratory and clinical environments. Swivel and total-lock brake versions are available.

  • Excellent corrosion protection and moisture resistance for laboratory and clinical environments.
  • Constructed of similar materials to MetroMax i
  • High rust protection: Reinforced nylon rig with stainless steel stem and hardware.
  • Maintenance Free: Sealed swivel stainless steel ball bearings and Delrin axle bearings.
  • Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread.
  • Swivel and total-lock brake versions are available. Total lock brake mechanism locks the wheel and swivel simultaneously.

Specifications

Color Gray
Dimensions (L x W x H) 5.15 x 2.35 x 8.69 in.
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.