Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl 5 in. Swivel Stem Caster

Catalog No. 11222046
Change view
Click to view available options
Diameter (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
11-222-046 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-222-046 Supplier Wanzl Supplier No. T.5C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Non Marking Swivel Caster for optimum performance and reliability.

  • Casters are mounted to ¾ in. steel bar, to provide a larger footprint and prevent units from becoming top-heavy.
  • Med-Glide Plus casters resist oxidation and rust, due to their fiber reinforced plastic structure.
  • They require no maintenance for optimum performance and reliability.
  • Caster size is 4 x 1 ¼ in. with a weight capacity of 330 lb. for static loads and 200 lb. for dynamic loads.

Specifications

Color Chrome
Diameter (English) 5 in.
Diameter (Metric) 127 mm
For Use With (Application) Shelving
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.