Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 5 mL Sterile Serological Pipets
GREENER_CHOICE

Catalog No. 07000374 Shop All Greiner Bio-One Products
Change view
Click to view available options
Packaging Type:
Bulk
Individual Paper/Plastic Wrap
Individual Plastic Wrap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type
07-000-374 Bulk
07-000-370 Individual Paper/Plastic Wrap
07-000-373 Individual Plastic Wrap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-374 Supplier Greiner Bio-One Supplier No. 606107
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Drip-free pipetting design with high optical clarity and maximum accuracy.

  • High-grade polystyrene
  • Clear, easily legible graduation
  • Colored vertical stripe for ease in reading the volume
  • With synthetic fibrous filter material for protection against
TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Autoclavable Not Autoclavable
Description Shape: Standard
Material Polystyrene
Sterility Sterile
For Use With (Application) Liquid Handling
Graduated Yes
Graduation Color Blue
Graduations 1/10
Includes Synthetic Fibrous Filter Material
Negative Graduations Yes
Tolerance ±2%
Packaging Type Bulk
Color Clear
Volume (Metric) 5 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.