Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wilmad™ 5 mm NMR Spinner Turbine

Catalog No. 03415508 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Black
Blue
Green
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-415-508 Blue
03-415-507 Black
03-415-509 Green
03-415-511 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-415-508 Supplier Bel-Art™ Supplier No. 660060053
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Bruker™ spectrometers.

  • Matched to Bruker™ turbines
  • Tachometer strip improves life span
  • Temperature range: -20 to 60 °C

Specifications

For Use With (Equipment) Bruker NMR Spectrometer
Type Spinner Turbine
Color Blue
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.