Learn More
5 Percent Palladium on Alumina Powder, Reduced, Dry, 70 microns, BASF Catalyst, Spectrum™ Chemical
Shop All Spectrum Chemical Mfg. Corp. Products

Specifications
Specifications
| Physical Form | Powder or Liquid |
| Quantity | 25 g |
| Grade | Not Available |
| Packaging | Amber Glass Bottle |
| Chemical Name or Material | 5% Palladium on Alumina Powder, Reduced, Dry, 70 μ, BASF Catalyst |
CAUTION: For manufacturing or laboratory use only. Not for food or drug use. Read and understand the label and Safety Data Sheet (SDS) prior to use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.