Learn More
5 Percent Ruthenium on Alumina Powder, Reduced, Dry, 70 microns, BASF Catalyst, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Description
- Free flowing powder with particle size of 27 microns
Specifications
Specifications
| Color | Gray |
| Physical Form | Solid |
| Quantity | 5 g |
| Solubility Information | Insoluble in Water |
| Concentration or Composition (by Analyte or Components) | 5% Ruthenium, 95% Aluminum Oxide |
| Odor | Odorless |
| Appearance | Powder |
CAUTION: For manufacturing or laboratory use only. Not for food or drug use. Read and understand the label and Safety Data Sheet (SDS) prior to use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.