Learn More
Heathrow Scientific 5-Place Slide Mailer, End Opening
Description
- Polypropylene container holds five standard slides (76 x 26 mm and 3 x 1 in.)
- Inside wall features slotted channels to keep slides separated and to make removal easier
- Lid closes securely to keep slides safe
Specifications
Specifications
| Type | Slide Mailer |
| Slide Capacity | 5 |
| Color | Assorted |
| Dimensions (L x W x H) | 1.7 x 0.9 x 3.5 in. (43 x 24 x 88 mm) |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.