Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 5-Place Slide Mailer
GREENER_CHOICE

Catalog No. HS15986 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Natural
Dimensions (L x W x H):
1.7 x 0.9 x 3.5 in.
3.2 x 0.7 x 1.2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
HS15986 Natural 1.7 x 0.9 x 3.5 in.
14-127-532 Assorted 1.7 x 0.9 x 3.5 in.
14-127-542 Natural 3.2 x 0.7 x 1.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. HS15986
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safe and secure transport of standard microscope slides

  • Polypropylene container holds five standard slides (76 x 26 mm and 3 x 1 in.)
  • Inside wall features slotted channels to keep slides separated and to make removal easier.
  • Lid closes securely to keep slides safe.

Specifications

Type Slide Mailer
Slide Capacity 5
Closure Type Snap-top
Color Natural
Dimensions (L x W x H) 1.7 x 0.9 x 3.5 in.
For Use With (Equipment) Standard Slides
Material Polypropylene
Quantity 25 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.