Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ 5 Point Break Hi-Vis Safety Vests

Catalog No. 19555455 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-455 Hi-vis Lime Medium
19-555-454 Hi-vis Lime Large
19-555-460 Hi-vis Lime X-Large
19-555-456 Hi-vis Lime 2X-Large
19-555-458 Hi-vis Lime 4X-Large
19-555-459 Hi-vis Lime 5X-Large
19-555-462 Hi-vis Orange Medium
19-555-461 Hi-vis Orange Large
19-555-467 Hi-vis Orange X-Large
19-555-463 Hi-vis Orange 2X-Large
19-555-464 Hi-vis Orange 3X-Large
19-555-465 Hi-vis Orange 4X-Large
19-555-466 Hi-vis Orange 5X-Large
19-555-457 Hi-vis Lime 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-455 Supplier Pyramex™ Supplier No. RVHL2710BRM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ 5 Point Break Hi-Vis Safety Vests with ANSI/ISEA 107-2015 safety compliance

  • Hook & Loop closures on vest front, sides, and shoulder tops
  • One 3.5 in. contrasting material stripe applied around vest horizontally 2.5 in. from bottom of vest with 2 in. silver reflective stripe centered inside contrasting stripe
  • Two 3.5 in. contrasting material stripes with 2 in. silver reflective stripe centered over contrasting stripes run vertically from bottom stripe, over shoulders to the stripe on the back side of vest
  • Outside left chest pocket measures 6 x 6 in. made from clear plastic for identification
  • Inside right pocket measures 7.5 x 7.5 in. made from solid polyester material

Specifications

Closure Type Hook and Loop
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester Mesh
Length (English) 26 in.
Size (English) Chest 25 in.
No. of Pockets 2
Tape Type China Brand Flat Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.