Learn More
Description
- Patented vertical filtration unit – increased product sensitivity
- Allows filtration to happen in the centrifuge significantly increasing throughput
- Used and approved by the most prestigious institutions globally
- Concentrators are closed/contained systems to encourage lab safety with no spillages or messy hands
- Improves processing time by 174% against the closest competition
- Saves 80% of time during the centrifugation process
- The ARUP workflow analysis revealed significant time savings between Concentrators and Para-Pak. Direct hands-on time savings were 17:39 minutes for 10 patient batches and 32:01 minutes for 30 patient batches
- With the human resources optimized by switching to fecal parasite concentrators, biomedical scientists can utilize their time working on other areas in the lab
- The increased sensitivity of the test will improve patient care
- The speed at which the test can be run will reduce the lab cost through time saving
- The empty fecal parasite concentrators can be successfully used in conjunction with all pre-filled 15ml Transportation vials
Specifications
Specifications
| Product Type | Fecal Concentrator Filtration Device |
| Color | Green |
| Fill Volume | 50 mL |
| Media Type | Prefilled AlcorFix |
| No. of Vials | 40 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.