Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 50 Person Class A First Aid/Burn Kit

Catalog No. 19090860 Shop All Fisherbrand Products
Change view
Click to view available options
Sufficient For:
50 Persons
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sufficient For
19-090-860 50 Persons
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-090-860
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Class A first aid kits are intended to provide a basic range of products to deal with most common types of injuries encountered in the workplace including major wounds, minor wounds(cuts and abrasions), minor burns and eye injuries.

  • 50 person metal kit provides first aid for up to 50 people
  • Ideal for any small Lab setting to treat small cuts, burns, abrasions and injuries while at work
  • Can be wall mounted for ease of use

Kit Includes:

  • 1 x 3 in. Latex strips
  • 1/2 x 2.5 yd adhesive tape
  • Triple Antibiotic Ointement
  • Antiseptic wipes
  • CPR mask
  • BurnAid 4 x 4 dressing
  • Burn Cream with Lidocaine
  • Burn spray pump
  • Ice Pack
  • Eye pads
  • Eyewash 1 oz
  • Eyewash 8 oz
  • First aid handbook
  • Hand sanitizer
  • Dsposable vinyl gloves
  • 2 in. non-sterile conforming gauze
  • 4.5 in. wire scissors
  • 3 x 3 Sterile gauze pad
  • Abdominal sterile 5 x 9 in. pad
  • Triangular bandage
  • Liquid Skin 0.017 oz.
  • Calgonate 25gm
  • 1 x 3 BMD Plastic Strip

Specifications

For Use With (Application) Most common workplace injuries
Product Type Class A First Aid/Burn Kit
Certifications/Compliance Meets the 2015 ANSI Standards
Sufficient For 50 Persons
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.