Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ Evergreen 50-Position Paperboard Trays

Catalog No. 22047601 Shop All Caplugs Products
Change view
Click to view available options
Holds:
Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-047-601 Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-047-601 Supplier Caplugs™ Evergreen Supplier No. 2405266SBS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SBS paperboard construction tray meant for flexible, easy, light-weight vial storage

  • 5 x 10 hole configuration
  • 35 mm Diameter holes
  • Perfect fit for our Blood Dilution Vials
  • All trays are packaged unassembled, flat

Specifications

Autoclavable Not Autoclavable
Color White
Holds Vials
Material Chipboard
Positions 50
Shape Rectangular
Stackable No
Sterility Non-sterile
Length (Metric) 212.7 mm
Length (English) 8.375 in.
Width (English) 16 in.
Height (English) 1.5 in.
Product Type Vial Storage Box
Diameter (Metric) Inner 35 mm
Shelves None
Height (Metric) 38.1 mm
Array 5 x 10
Width (Metric) 406.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.