Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoStudio 50 Watt Wind Turbine
SCI_ED

Catalog No. S4131926
Change view
Click to view available options
Length (English):
23 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S4131926 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Small Parts - Not recommended for children under 3 years old.

Catalog No. S4131926 Supplier PicoStudio Supplier No. PS2009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

The 50 Watt Wind Turbine DIY Kit is the perfect solution for beginners getting started with solar and wind energy in one easy do-it-yourself kit.

  • Get started with solar and wind energy in one easy do-it-yourself kit.
  • Perfect for beginners wanting to get their feet wet with wind power.
  • The system voltage is 24V DC motor and the wind turbine has a typical output of 1 to 2 amps.
  • This is great for a STEM Lab classroom, camp, or scout project.

Specifications

Product Type Kit, STEM
Includes 1 Pre-Assembled Motor with Wires (24V), 1 Motor Housing, 1 Housing Cap, 5 50 Watt Blades, 1 Blade Hub, 1 Long Tower (14 in.), 1 Short Tower, 1 Base, 1 Weighted Insert, 1 Back Fin, 1 Fin Rod, 10 Nuts 8-32 x 3/4 in., 10 Screws 8-32
Height (English) 25.29 in.
Height (Metric) 642.5 mm
Length (English) 23 in.
Length (Metric) 585.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.