Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ 50-Well Hinged Tube Storage Box

Catalog No. 361045813
Change view
Click to view available options
Color:
Assorted
Natural
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
36-104-5813 Natural
03-489-137 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 36-104-5813 Supplier Heathrow Scientific™ Supplier No. HS120032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

50-Well Hinged Tube Storage Box holds 1.5 and 2 mL microcentrifuge tubes and cryogenic vials.

  • Quick visual identification with uniform wells and alphanumeric location identification along with frosted labeling area
  • Tube capacity indicated on outside of box within distinctive wave design
  • Easy open and secure lid fitted with either friction fit or snap clasp designs
  • Stackable
  • Robust

Specifications

Autoclavable Autoclavable
Color Natural
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 50
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Store 1.5 and 2 mL microtubes or cryogenic vials
No. per Pack 5 Pk.
Dimensions (L x W x H) 5.6 x 3.6 x 2.2 in.
Diameter (Metric) Well 12.3 mm
Weight (English) 1.2 lb.
Weight (Metric) 0.5 kg
Product Type Microcentrifuge Tube Storage Box
Shelves None
Height (Metric) 55.88 mm
Array 5 x 10
Width (Metric) 91.44 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.