Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain C-Flex Braided Tubing, TPE, 0.500 in ID, 15 ft

Catalog No. 502365890
Encompass_Preferred

Saint-Gobain C-Flex TPE braided tubing is a reinforced thermoplastic elastomer tube engineered for high-pressure fluid processing in pharmaceutical and biopharmaceutical applications. The tubing provides crush and kink resistance for vessel and tank transfers, filter integrity testing, and other elevated-pressure fluid handling.

  • Thermoplastic elastomer (ADCF) material with polyester fiber reinforcement.
  • Inner diameter 0.500 in (12.70 mm).
  • Outer diameter 0.750 in (19.05 mm).
  • Wall thickness 0.125 in (3.18 mm).
  • Package length 15 ft (4.6 m).
  • Temperature range -67°C to 135°C (-85°F to 275°F).
  • Maximum working pressure 105 psi (7.2 bar) at 20°C (68°F).
  • Translucent color for visual flow inspection.
  • Suitable for high-pressure fluid transfer and filter integrity testing.

Catalog No. 50-236-5890 Supplier Accuflow Systems Supplier No. ACC40038
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain C-Flex TPE braided tubing is a reinforced thermoplastic elastomer tube engineered for high-pressure fluid processing in pharmaceutical and biopharmaceutical applications. The tubing provides crush and kink resistance for vessel and tank transfers, filter integrity testing, and other elevated-pressure fluid handling.

  • Thermoplastic elastomer (ADCF) material with polyester fiber reinforcement.
  • Inner diameter 0.500 in (12.70 mm).
  • Outer diameter 0.750 in (19.05 mm).
  • Wall thickness 0.125 in (3.18 mm).
  • Package length 15 ft (4.6 m).
  • Temperature range -67°C to 135°C (-85°F to 275°F).
  • Maximum working pressure 105 psi (7.2 bar) at 20°C (68°F).
  • Translucent color for visual flow inspection.
  • Suitable for high-pressure fluid transfer and filter integrity testing.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.