Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain TPE Tubing, 0.500 in ID, 0.750 in OD

Catalog No. NC2312796
Encompass_Preferred

C-Flex TPE tubing with 0.500 in inner diameter and 0.750 in outer diameter, supplied as a coil for bioprocess fluid transfer applications.

  • Material: pharmaceutical-grade thermoplastic elastomer (TPE).
  • Inner diameter: 0.500 in (12.7 mm).
  • Outer diameter: 0.750 in (19.1 mm).
  • Wall thickness: 0.125 in (3.2 mm).
  • Standard coil length: 50 ft (15 m).
  • Color/translucency: Translucent for fluid visibility.
  • Sterilization: Gamma and x-ray irradiation up to 50 kGy (one-time); autoclave one-time at 121 °C for 30 minutes (repeated autoclaving may degrade tubing).
  • Temperature range: -67 °C to 135 °C.
  • Mechanical properties: Shore A 60 durometer; tensile strength ~1190 psi; elongation ~915%.
  • Working pressure: ~16 psi (1.1 bar) at 66 °F.
  • Typical applications: aseptic welding and sealing, peristaltic pumps, single-use assemblies, and bioprocess fluid transfer.

Catalog No. NC2312796 Supplier Accuflow Systems Supplier No. 3745004S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

C-Flex TPE tubing with 0.500 in inner diameter and 0.750 in outer diameter, supplied as a coil for bioprocess fluid transfer applications.

  • Material: pharmaceutical-grade thermoplastic elastomer (TPE).
  • Inner diameter: 0.500 in (12.7 mm).
  • Outer diameter: 0.750 in (19.1 mm).
  • Wall thickness: 0.125 in (3.2 mm).
  • Standard coil length: 50 ft (15 m).
  • Color/translucency: Translucent for fluid visibility.
  • Sterilization: Gamma and x-ray irradiation up to 50 kGy (one-time); autoclave one-time at 121 °C for 30 minutes (repeated autoclaving may degrade tubing).
  • Temperature range: -67 °C to 135 °C.
  • Mechanical properties: Shore A 60 durometer; tensile strength ~1190 psi; elongation ~915%.
  • Working pressure: ~16 psi (1.1 bar) at 66 °F.
  • Typical applications: aseptic welding and sealing, peristaltic pumps, single-use assemblies, and bioprocess fluid transfer.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.