Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 500 mL Centrifuge Bottle Rack Carrier, 6-Place, 93 mm, EA

Catalog No. 01671351 Shop All Fisherbrand Products
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
01-671-351 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-671-351
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secure and easy transport for 500 mL centrifuge tubes.

  • This durable, coated wire rack securely holds six 500 mL conical bottom centrifuge tubes upright, featuring an articulating handle for easy transport and compact storage.
  • HDPE coated wire provides chemical resistance and easy cleaning
  • Bottom support prevents tube shifting during transport
  • Soft grip handle for comfortable carrying of heavy loads
  • Articulating handle swings away for easy loading and for use as a processing rack

Specifications

Autoclavable Autoclavable
Color White
Holds Bottle (500 mL)
Material HDPE-coated Wire
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Product Type Bottle Carrier
Diameter (Metric) Inner 93 mm
Shelves None
Height (Metric) 11 cm
Array 2 x 3
Width (Metric) 21.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.