Learn More
Description
Assorted accessories for use with Digital Mini Rotators
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty and Services
2 years
Specifications
Specifications
| Product Type | 500 mL Flask Clamp |
| Material | Stainless Steel |
| Dimensions (L x W) | 105 x 59 mm |
| Description | 500 mL Flask Clamp |
| For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.