Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bellco Glass, Inc. 500mL Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile
SDP

Catalog No. 502329652
Encompass_Preferred

Designed for mammalian suspension culture applications as well as bacterial & yeast culture. Vent caps feature 0.22µm hydrophobic membrane which allows for gas exchange without contamination; over-sized vent area in cap improves gas exchange.\n\nSpecifications:\n

    \n
  • Packaged sterile in individual bags for easy storage and handling
  • \n
  • Manufactured from medical grade virgin PETG which reduces gas permeability
  • \n
  • Size: 250mL
  • \n
  • Cap Type: Solid
  • \n
  • Bottom Type: Plain
  • \n
  • Max Volume: 265mL
  • \n
  • Case Quantity: 12
  • \n

Catalog No. 50-232-9652 Supplier Bellco Glass, Inc. Supplier No. 229808000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for mammalian suspension culture applications as well as bacterial & yeast culture. Vent caps feature 0.22µm hydrophobic membrane which allows for gas exchange without contamination; over-sized vent area in cap improves gas exchange.\n\nSpecifications:\n

    \n
  • Packaged sterile in individual bags for easy storage and handling
  • \n
  • Manufactured from medical grade virgin PETG which reduces gas permeability
  • \n
  • Size: 250mL
  • \n
  • Cap Type: Solid
  • \n
  • Bottom Type: Plain
  • \n
  • Max Volume: 265mL
  • \n
  • Case Quantity: 12
  • \n

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.