Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, PVC, 3/16 in ID, 50 ft

Supplier:  Accuflow Systems ACF00012F

Encompass_Preferred

Saint-Gobain Tygon E-3603 tubing is a crystal-clear, flexible PVC tubing designed for reliable fluid transfer and visual monitoring in laboratory and bioprocess applications. It offers a smooth inner bore to minimize buildup and a phthalate-free formulation suitable for general lab use.

  • Crystal-clear flexible PVC construction for visual monitoring.
  • 3/16 in inner diameter, 5/16 in outer diameter, 1/16 in wall thickness.
  • Supplied in 50 ft coils for bulk lab use.
  • Maximum operating temperature 165 °F (74 °C).
  • Maximum working pressure 25 psi (1.7 bar).
  • Bend radius 5/8 in (15.9 mm) for tight routing.
  • Phthalate-free formulation with low extractables.
  • Glassy-smooth inner bore resists buildup and eases cleaning.

Catalog No. 50-236-5923


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.