Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cellpath Stainless-steel Reusable Base Molds
SDP

Catalog No. 22222037
Change view
Click to view available options
Dimensions (L x W x H):
7 x 7 x 5 mm
10 x 24 x 5 mm
14 x 24 x 5 mm
24 x 24 x 5 mm
30 x 24 x 9 mm
37 x 24 x 9 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-222-037 37 x 24 x 9 mm
22-222-032 7 x 7 x 5 mm
22-222-034 14 x 24 x 5 mm
22-222-036 30 x 24 x 9 mm
22-222-035 24 x 24 x 5 mm
22-222-033 10 x 24 x 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-222-037 Supplier Cellpath Supplier No. GBB371405A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for prostrate and breast cores and can be used with both grid and slatted processing cassettes for both horizontal and vertical sectioning. Cellpath Stainless-steel Reusable Base Moulds are manufactured from high quality stainless steel that put an end to extensive trimming of wax.

  • Made of reusable Stainless steel
  • Stackable to reduce storage area
  • Internal rounded corners enable easy removal of the wax block
  • Features extended edges prevent tipping and provide grip area for ease of handling
  • Available in wide range of sizes

  • GBB-0714-05A suitable for use with needle and punch biopsies

Specifications

Material Stainless Steel
Dimensions (L x W x H) 37 x 24 x 9 mm
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.