Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain FEP Tubing, 1/8 in x 1/4 in, 50 ft

Catalog No. NC2312817
Encompass_Preferred

Pharma-grade FEP tubing engineered for high-purity fluid transfer in laboratory, bioprocess, and analytical applications. The tubing offers low adsorption, wide chemical compatibility, and compatibility with common sterilization methods for single-use or reusable assemblies.

  • Material: FEP fluoropolymer.
  • Inner diameter: 1/8 in (0.125 in, 3.2 mm).
  • Outer diameter: 1/4 in (0.250 in, 6.4 mm).
  • Wall thickness: 0.062 in (inferred from OD and ID).
  • Coil length: 50 ft.
  • Temperature range: -73°C to 203°C (-100°F to 400°F).
  • Chemical resistance: Excellent resistance to acids, bases, and solvents.
  • Sterilization: Autoclavable (30 min at 121°C) and ethylene oxide compatible.
  • Color and properties: Translucent, low water absorption, Shore D hardness ~55.

Catalog No. NC2312817 Supplier Accuflow Systems Supplier No. PHFE6025006250
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pharma-grade FEP tubing engineered for high-purity fluid transfer in laboratory, bioprocess, and analytical applications. The tubing offers low adsorption, wide chemical compatibility, and compatibility with common sterilization methods for single-use or reusable assemblies.

  • Material: FEP fluoropolymer.
  • Inner diameter: 1/8 in (0.125 in, 3.2 mm).
  • Outer diameter: 1/4 in (0.250 in, 6.4 mm).
  • Wall thickness: 0.062 in (inferred from OD and ID).
  • Coil length: 50 ft.
  • Temperature range: -73°C to 203°C (-100°F to 400°F).
  • Chemical resistance: Excellent resistance to acids, bases, and solvents.
  • Sterilization: Autoclavable (30 min at 121°C) and ethylene oxide compatible.
  • Color and properties: Translucent, low water absorption, Shore D hardness ~55.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.