Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain FEP Tubing, 3/16in ID, 1/4in OD, 50 ft

Catalog No. NC3253369
Encompass_Preferred

PharmaFluor FEP tubing is an inert fluoropolymer tube formulated for biopharmaceutical, pharmaceutical, and laboratory fluid transfer. It resists absorption and adsorption of aqueous fluids, is fully characterized for biocompatibility, and supports a broad temperature range suitable for processing and sterilization.

  • Material: FEP (fluorinated ethylene propylene).
  • Inner diameter (ID): 3/16 in (4.76 mm).
  • Outer diameter (OD): 1/4 in (6.35 mm).
  • Wall thickness: 0.031 in (0.79 mm).
  • Length: 50 ft (15.24 m).
  • Temperature range: -100°F to 400°F (-73°C to 204°C).
  • Biocompatibility: meets USP <88> Class VI and ISO 10993-5.
  • Typical applications: sterile filling and dispensing, diagnostic equipment, cell and tissue transport, bioprocessing and analytical systems.

Catalog No. NC3253369 Supplier Accuflow Systems Supplier No. PHFE6025003150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PharmaFluor FEP tubing is an inert fluoropolymer tube formulated for biopharmaceutical, pharmaceutical, and laboratory fluid transfer. It resists absorption and adsorption of aqueous fluids, is fully characterized for biocompatibility, and supports a broad temperature range suitable for processing and sterilization.

  • Material: FEP (fluorinated ethylene propylene).
  • Inner diameter (ID): 3/16 in (4.76 mm).
  • Outer diameter (OD): 1/4 in (6.35 mm).
  • Wall thickness: 0.031 in (0.79 mm).
  • Length: 50 ft (15.24 m).
  • Temperature range: -100°F to 400°F (-73°C to 204°C).
  • Biocompatibility: meets USP <88> Class VI and ISO 10993-5.
  • Typical applications: sterile filling and dispensing, diagnostic equipment, cell and tissue transport, bioprocessing and analytical systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.