Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc Kanamycin Ready-Made Solution, Pack 10 X 1 mL
SDP

Catalog No. 502209763
Encompass_Preferred

Kanamycin Ready Made Solution is prepared rom USP grade kanamycin sulfate salt. Kanamycin sulfate is a water soluble broad spectrum antibiotic obtained from soil bacterium Streptomyces kanamyceticus. It is an aminoglycoside antibiotic effective against Gram-negative and Gram-positive bacteria and mycoplasma. It binds to the 70S ribosomal subunit inhibits translocation and elicits miscoding.

Convenient 1 ml vial ready to use.

Storage Conditions: -10 °C to -20 °C
Shipping Condition: on dry ice
Sterile Filtered
Max Shelf Life: 24 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-220-9763 Supplier Quality Biological Inc Supplier No. 120349731
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kanamycin Ready Made Solution is prepared rom USP grade kanamycin sulfate salt. Kanamycin sulfate is a water soluble broad spectrum antibiotic obtained from soil bacterium Streptomyces kanamyceticus. It is an aminoglycoside antibiotic effective against Gram-negative and Gram-positive bacteria and mycoplasma. It binds to the 70S ribosomal subunit inhibits translocation and elicits miscoding.

Convenient 1 ml vial ready to use.

Storage Conditions: -10 °C to -20 °C
Shipping Condition: on dry ice
Sterile Filtered
Max Shelf Life: 24 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.