Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 50 mL Nalgene Oak Ridge Tube Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor

Catalog No. 0100377 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-003-77 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-003-77 Supplier Thermo Scientific™ Supplier No. 0100377
  • $248.00
    $221.65 / Pack of 2

    Save $26.35

    11% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accommodate 50mL Oak Ridge tubes in Thermo Scientific™ Fiberlite™ rotors.

Accommodate 50mL Nalgene Oak Ridge tubes in Thermo Scientific™ Fiberlite™ F13-14x50cy or Fiberlite F15-8x50cy rotors.

TRUSTED_SUSTAINABILITY

Specifications

Type Ridge Tube Adapter
Tube Type 50 mL Nalgene Oak Ridge Tube
Capacity 50 mL
For Use With (Equipment) Fiberlite F13-14x50cy, Fiberlite F15-8x50cy rotors
Description 50mL Nalgene Oak Ridge Tube Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.