Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 120VAC 60Hz
GSA_VA

Catalog No. 51028115H
Change view
Click to view available options
Capacity (Metric):
61 L
62 L
Type:
Gravity Convection
Mechanical Convection Oven
Material:
Coated Steel
Plug Type:
Nema 5-15
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Material Plug Type
51-028-115H 61 L Gravity Convection Coated Steel Nema 5-15
51-028-124H 62 L Mechanical Convection Oven Coated Steel Nema 5-15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-028-115H Supplier Thermo Scientific™ Supplier No. 51028115
Add to Cart
Edge
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, this flexible tool for the lab may be used for multiple applications.

Features:

  • Broad temperature range — up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up — no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Programmable Microprocessor control with vacuum fluorescent display
Description 51028115
Capacity (Metric) 61 L
Temperature (Metric) 330°C
Type Gravity Convection
Material Coated Steel
No. of Shelves 2 supplied/13 max.
Plug Type Nema 5-15
Temperature Stability ±2.5°C
Dimensions (D x W x H) Interior 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 20.9 in.
Width (English) Interior 12.9 in.
Width (Metric) 53 cm
Width (Metric) Interior 32.8 cm
Height (English) 28.3 in.
Height (English) Interior 18.9 in.
Height (Metric) 72 cm
Height (Metric) Interior 48 cm
Depth (English) Interior 15.3 in.
Depth (Metric) Interior 38.9 cm
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Wattage 1730 w
Amperage 14.4 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.