Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape PM/513, 2 in x 60 yd, 12 Rolls

Catalog No. 501113948
Encompass

This utility paper masking tape features a beige crepe paper backing coated with an aggressive pressure-sensitive natural rubber adhesive. It is designed as an all-purpose product for a variety of non-critical applications.

  • Crepe paper backing
  • Natural/synthetic rubber adhesive
  • Total thickness: 5.0 mil
  • Elongation at break: 10%
  • Temperature resistance from +50°F to +180°F (+10°C to +82°C)
  • Adhesion to steel: 36 oz/in of width
  • Tensile strength: 19 lbs/in of width
  • Ideal for interior paint masking, light-duty bundling, and general industrial tasks
  • Conforms to ASTM D6123 / 6123M, Type I standards

Catalog No. 50-111-3948 Supplier MSC Supplier No. 74405770
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This utility paper masking tape features a beige crepe paper backing coated with an aggressive pressure-sensitive natural rubber adhesive. It is designed as an all-purpose product for a variety of non-critical applications.

  • Crepe paper backing
  • Natural/synthetic rubber adhesive
  • Total thickness: 5.0 mil
  • Elongation at break: 10%
  • Temperature resistance from +50°F to +180°F (+10°C to +82°C)
  • Adhesion to steel: 36 oz/in of width
  • Tensile strength: 19 lbs/in of width
  • Ideal for interior paint masking, light-duty bundling, and general industrial tasks
  • Conforms to ASTM D6123 / 6123M, Type I standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.