Learn More
National Safety Apparel™ Enespro™ 50 cal Arc Goggle Hood System
Shop All National Safety Apparel Products

Description
- Lightweight alternative for 50 cal with 360 degree head protection
- Provides increased flexibility with excellent breathability
- Goggles feature baffled top and bottom vents for increased airflow and comfortable elastic strap to secure goggles
- Balaclava features stretch material keeps head and neck comfortable and when worn with goggles
- Full facial protection that extends below the neckline
- Nose covering
- Made in the USA
Specifications
Specifications
| Size | Universal |
| Certifications/Compliance | CAT 4, NFPA 70E, ASTM F2178, OSHA 1910.269, ANSI/ISEA Z87.1 |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Gender | Unisex |
| Closure Type | None |
| Product Type | Goggles |
| Material | Westex™ UltraSoft™, OPF Para-Aramid/OPF Blend |
| Arc Flash Rating | 53 cal/cm² |
| Color | Navy |
| Seam Type | Stitched |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.