Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent Technologies 537.1 Primary Dilution Standard, PFAS, 1.2 mL

Catalog No. NC3441118
Encompass

The Agilent™ 537.1 Analyte Primary Dilution Standard is a multi-component mixture specifically formulated for environmental PFAS analysis in accordance with EPA 537.1. This standard contains 18 isotopically labeled analytes at a concentration of 2000 ng/mL, supplied in a methanol solvent with 4 molar equivalents of NaOH. It is designed for use in analytical chemistry laboratories utilizing LC and LC/MS techniques.

  • Application: EPA 537.1 compliance
  • Analyte type: Per- and polyfluoroalkyl substances (PFAS)
  • Analyte count: 18
  • Format: Multi-component mixture in ampule
  • Technique: LC and LC/MS
  • Volume: 1.2 mL
  • Solvent: Methanol with 4 molar equivalents NaOH
  • Storage: Store at ambient temperature

Catalog No. NC3441118 Supplier Agilent Technologies Supplier No. PFS537APDS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Agilent™ 537.1 Analyte Primary Dilution Standard is a multi-component mixture specifically formulated for environmental PFAS analysis in accordance with EPA 537.1. This standard contains 18 isotopically labeled analytes at a concentration of 2000 ng/mL, supplied in a methanol solvent with 4 molar equivalents of NaOH. It is designed for use in analytical chemistry laboratories utilizing LC and LC/MS techniques.

  • Application: EPA 537.1 compliance
  • Analyte type: Per- and polyfluoroalkyl substances (PFAS)
  • Analyte count: 18
  • Format: Multi-component mixture in ampule
  • Technique: LC and LC/MS
  • Volume: 1.2 mL
  • Solvent: Methanol with 4 molar equivalents NaOH
  • Storage: Store at ambient temperature

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.