Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape Flatback Tape, Brown, 1 in x 60 yd, 6/Pk

Catalog No. 501150317
Encompass

The Intertape 539 Flatback Tape is a highly conformable medium-grade flatback tape. Designed for various applications including carton sealing, splicing, and use with automatic tape heads, this tape features a new formula with 60% renewable raw materials and enhanced adhesion-to-backing strength.

  • Carton sealing
  • Packaging
  • Silk screening
  • Picture framing
  • Beaming/leasing
  • Splicing
  • Tabbing
  • Made with 60% renewable raw materials
  • Enhanced adhesion to backing strength
  • Total thickness: 7.3 mil
  • Adhesion to steel: 55 oz/in
  • Tensile strength: 42 lb/in
  • Elongation: 7%
  • Backing: Kraft flatback
  • Adhesive: Solvent cast natural/synthetic rubber
  • Operating temperature range: 4.4 °C to 79 °C

Catalog No. 50-115-0317 Supplier MSC Supplier No. 93158822
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Intertape 539 Flatback Tape is a highly conformable medium-grade flatback tape. Designed for various applications including carton sealing, splicing, and use with automatic tape heads, this tape features a new formula with 60% renewable raw materials and enhanced adhesion-to-backing strength.

  • Carton sealing
  • Packaging
  • Silk screening
  • Picture framing
  • Beaming/leasing
  • Splicing
  • Tabbing
  • Made with 60% renewable raw materials
  • Enhanced adhesion to backing strength
  • Total thickness: 7.3 mil
  • Adhesion to steel: 55 oz/in
  • Tensile strength: 42 lb/in
  • Elongation: 7%
  • Backing: Kraft flatback
  • Adhesive: Solvent cast natural/synthetic rubber
  • Operating temperature range: 4.4 °C to 79 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.