Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application, Wheeled

Catalog No. 17111262 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
38 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-262 38 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-262 Supplier Brady™ Supplier No. SKMA55W
  • $1,353.00
    $1,053.65 / Each of 1

    Save $299.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SPC™ Spill Kits from Brady™ combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.

  • Mixed universal and oil only absorbency to respond to spills of both water-based AND petroleum-based fluids
  • Lever locked 55-gallon drum meets UN specifications and is excellent for medium spills
  • Wheeled for ease of mobility
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills

Specifications

Certifications/Compliance EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Color Yellow
Capacity (English) 38 gal.
Capacity (Metric) 143.9 L
Material Polyethylene
Type Drum Spill Kit
Includes 3 in. x 12 ft. oil-only socks (2), 3 in. x 12 ft. universal socks (2), 15 in. x 19 in. oil-only pads (25), 15 x 19 in. universal pads (25), 18 x 18 in. oil-only pillows (4), 18 x 18 in. universal pillows (4), 5 disposal bags, goggles, handbook, Nitrile gloves
Packaging Quantity 1 Kit
Height (English) 37 in.
Diameter (English) 23 in.
Weight (English) 49.5 lb.
Weight (Metric) 109.15 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.