Learn More
Description
The 5600SLV sleeve offers superior cut protection from arm lacerations.
- Constructed from a combination of high-performance materials, 5600SLV sleeve offers ANSI level A7 cut protection.
- The unique knit structure allows greater circulation of air, keeping arms cool and comfortable while working.
Specifications
Specifications
| Size | Standard |
| Product Type | Cut-resistant Sleeve |
| Material | HPPE |
| Color | Blue |
| Sterility | Non-sterile |
| Style | Elastic at Both Ends |
| Disposable | Reusable |
| Closure Type | Elastic Ends |
| Seam Type | Seamless |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.