Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ 58-400 Polypropylene Caps, Unlined
SDP

Catalog No. 02927142 Shop All DWK Life Sciences Products
Change view
Click to view available options
Thread Size (Metric):
24 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
02-927-142 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-927-142 Supplier DWK Life Sciences Supplier No. W240545
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ 58-400 Polypropylene Caps, Unlined are white, unlined polypropylene caps compatible with WHEATON™ screw cap bottles and vials. Sold in cases of 1100, these caps feature a 58mm outer diameter opening and GSI 400 thread finish for a secure, reliable seal.

  • For use with Wheaton screw cap bottles and vials
  • Opening outer diameter (including threads): 58mm
  • Thread finish: GSI 400 (1 turn)
  • Material: White polypropylene
  • Unlined, no liner insert
  • Sold in cases of 1100
TRUSTED_SUSTAINABILITY

Specifications

Certification Parameters Screw
Coating PP
Color White
Material Polypropylene
Quantity Bottle Caps
Sterility Non-sterile
Thread Size (Metric) 24 mm
Cell Growth Area 1100/Case
Neck Finish 24 mm
Autoclavable Autoclavable
Disposable Reusable
Product Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.