Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo Medical Corporation 5cc Syringe with Luer Lock Tip

Catalog No. 23600029 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Length (English) Needle:
1 in.
1.5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
23-600-029 22 G 1 in.
23-600-025 20 G 1 in.
23-600-026 20 G 1.5 in.
23-600-027 21 G 1 in.
23-600-028 21 G 1.5 in.
23-600-030 22 G 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 23-600-029 Supplier Terumo Medical Corporation Supplier No. SS05L2225
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated syringe with needle

  • Luer lock tip
  • Graduations: 0.2cc (6cc total)
  • 100 / box, 6 boxes / case (600)

Specifications

Material Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub)
Needle Gauge 22 G
Latex Free Yes
Length (English) Needle 1 in.
Product Type Syringe with needle
Disposable Single-use
Graduations 0.2 cc
Volume (Metric) 5 mL
For Use With (Equipment) Hypodermic Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.