Learn More
Terumo Medical Corporation 5cc Syringe with Luer Lock Tip
Shop All Terumo Medical Corporation ProductsDescription
- Luer lock tip
- Graduations: 0.2cc (6cc total)
- 100 / box, 6 boxes / case (600)
Specifications
Specifications
| Material | Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub) |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 1.5 in. |
| Product Type | Syringe with needle |
| Disposable | Single-use |
| Graduations | 0.2 cc |
| Volume (Metric) | 5 mL |
| For Use With (Equipment) | Hypodermic Needle |
| Connection Type | Luer Lock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.