Single-use 5 L bioprocess bag designed for biopharmaceutical fluid storage, transfer, and sampling. The 2D pillow-style bag uses a multilayer film construction and a three-port configuration with 6 in tubing to support sterile processing workflows.
- Capacity: 5 L.
- Port configuration: 3 ports; two transfer ports (3/8 in x 5/8 in x 6 in), one sampling port (1/8 in x 1/4 in x 6 in) with needle-free sampling.
- Tubing length: 6 in on all ports.
- Film construction: multilayer film with LLDPE fluid-contact layer, EVOH gas barrier, and Nylon strength layer.
- Tubing: clear thermoplastic tubing.
- Pack quantity: 20 bags per box.
- Sterilization: available non-irradiated, gamma irradiated (25-40 kGy), or gamma irradiated with SAL 10-6.
- Biocompatibility: meets relevant biocompatibility standards such as USP <88> Class VI, USP <87>, and ISO 10993-5 where specified.
- Operating temperature: -80 to +60 °C.