Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass 5 mL Centrifuge Tube, Sterile, Screw Cap, Polypropylene - 500/Case (10 racks of 50)
SDP

Catalog No. NC1993584
Encompass_Preferred

These sterile 5 mL polypropylene centrifuge tubes feature screw caps, are gamma-sterilized and RNase/DNase-free, and are supplied in foam racks for convenient handling and high-throughput workflows. They are suitable for centrifugation up to high g-forces and for low-temperature storage.

  • Capacity: 5 mL.
  • Material: low-binding virgin polypropylene.
  • Sterility: gamma-sterilized and pyrogen-free.
  • Cap type: 20 mm screw cap.
  • Temperature range: -86°C to 110°C.
  • Maximum centrifugation: up to 25,000 x g.
  • Graduations: dual graduations at 0.2 and 0.5 mL.
  • Dimensions: 16 mm diameter, 56 mm total length.
  • Packaging: 500 per case (10 foam racks of 50).

Catalog No. NC1993584 Supplier Chemglass Life Sciences Supplier No. CLS429805S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These sterile 5 mL polypropylene centrifuge tubes feature screw caps, are gamma-sterilized and RNase/DNase-free, and are supplied in foam racks for convenient handling and high-throughput workflows. They are suitable for centrifugation up to high g-forces and for low-temperature storage.

  • Capacity: 5 mL.
  • Material: low-binding virgin polypropylene.
  • Sterility: gamma-sterilized and pyrogen-free.
  • Cap type: 20 mm screw cap.
  • Temperature range: -86°C to 110°C.
  • Maximum centrifugation: up to 25,000 x g.
  • Graduations: dual graduations at 0.2 and 0.5 mL.
  • Dimensions: 16 mm diameter, 56 mm total length.
  • Packaging: 500 per case (10 foam racks of 50).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.