Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC 5mL Cryogenic Vials
SCI_ED

Catalog No. S39022 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39022 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39022 Supplier GSC Supplier No. CRYTB5
Only null left
Add to Cart
Add to Cart

Includes

Leak-proof silicone rubber lined caps, Printed graduations, White labeling area

GSC 5mL Cryogenic Vials are used for storing biological samples at extreme temperatures as low as --196° Celsius

Specifications

Color White
Material Polypropylene
Volume (Metric) 5 mL
Height (English) 2.24 in.
No. per Pack 200
Quantity 1
Marking Spot Yes
Autoclavable Not Autoclavable
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.